{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GMT | |
Contents | 5 l | |
suitable for | Steel, stainless steel – high-gloss polishing | |
pH value | 7.6 % | |
Dosage | 5 % - 7 % | |
Type of product | Treatment agent |
Article number |
501655 SHINY
Copy |
|
EAN / GTIN |
4062406372897
Copy |
|
Manufacturer number |
501655 SHINY
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |