{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GMT | |
Grinding media | regular aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | medium | |
Width | 10 mm | |
Height | 10 mm | |
Shape description | Taper | |
Contents | 25 kg | |
Type of product | Grinding body |
Article number |
501565 1010K
Copy |
|
EAN / GTIN |
4062406372804
Copy |
|
Manufacturer number |
501565 1010K
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |