{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GMT | |
Abrasive media | regular aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | coarse | |
Width | 10 mm | |
Height | 10 mm | |
Shape description | Taper | |
Contents | 25 kg | |
Type of product | Grinding body |
Article number | 501561 1010K | |
EAN / GTIN | 4062406372781 | |
Manufacturer number | 501561 1010K | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |