{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | GMT | |
Grinding media | regular aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | coarse | |
Length | 30 mm | |
Diameter | 15 mm | |
Shape description | Cylinder (oblique) | |
Contents | 25 kg | |
Type of product | Grinding body |
Article number | 501530 1530CA | |
EAN / GTIN | 4062406372750 | |
Manufacturer number | 501530 1530CA |