{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2299-1 | |
Type of gauge | “No Go” gauge | |
Quality | 7 | |
Tolerance zone | e | |
Tolerance class | 7e | |
Thread type | TR | |
Thread pitch | 2 mm | |
Type of product | Thread “No Go” ring gauge |
Article number | 501177 | |
EAN / GTIN | 4046122215270 | |
Manufacturer number | 501177 | |
L-Number | L40130 3292 |