Version:
disassembled
Description:
Stainless steel trolley (tea-cart) with tubular push bar made of CNS (chrome-nickel steel) and 2 deep-drawn shelves made of CS (chrome steel), with all-round skirting, lined for sound reduction. Capacity per shelf 80 kg. 4 swivel castors with TPE wheels, elastic and easy running, trackless. Hubs with ball bearings, 2 swivel castors with wheel locks according to the European Standard EN 1757-3 (safety of platform trolleys). Rustproof wheels according to DIN 18867 part 8. For preventing large damages with protective edges and protective wheels. Flat packed for easy self assembly.
Feature:
Total load capacity (kg): 120
Shelf heights (mm): 230, 850
Length of usable platform (mm): 1000
Width of usable platform (mm): 500
Total length (mm): 1070
Total width (mm): 570
Total height (mm): 950
Tyres: TPE
Wheel size (mm): 125 x 32
Note:
according to EN 1757-3