Graphic Cutter GRAFIX 501 with GRAPHIC BLADE 680, 1 PCE

Article no.: 501.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 501.02
EAN / GTIN 4002632803864
Manufacturer number 501.02
L-Number L60170 944

Description

Description:

The artist among scalpels.
Are you from an industry where the details matter? The GRAFIX 501 is made for all fine cutting work - as well as for erasing. Advertising agencies and technical offices therefore reach out for the GRAFIX 501. It's also because the exceptionally large variety of blades will encourage your creativity.
  • Basic material:
    Aluminium
  • Robust Design
    The handle and knurled nut are made completely out of aluminium. For you, this means that you can definitely count the GRAFIX 501 as your companion for a long time.
  • Easy blade changing
    And how easy it is: You turn open the knurled nut and you can then take out the old blade. The choice of new blade is more difficult as there is a wide range of alternatives.
    The GRAFIX 501 not only looks like a pen it also feels like one in your hand. The grooves on the knurled nut contribute to this feeling. An open view on to the point of cutting in is also an advantage.
  • A wide range of blades
    0.50 or 2,50 mm thick, needle type or rounded, single and double edge grounded? As you can see, there are no limits to the imagination as far as blade varieties are concerned.
  • Main cutting materials:
    Layers of foil or paper
    Coated film
    Laminated film
    Textile, material

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Fixed blade
  • Main cutting materials: Layers of foil or paper, Textile, material, Coated film, Laminated film, Tape, Felt, Fleece
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: no
  • Base material: Aluminium
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 680.50
  • Optional blade: 673.50, 674.50, 677.50, 679.50, 34.50, 834.65, 629.50, 8629.65, 605.50, 8605.65, 606.50, 8606.65
  • Mounted blade blade shape (knife): Graphic blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart