Short-nose lock-grip pliers Safety Lock System

Article no.: 500ASLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 500ASLS
EAN / GTIN 3662424028410
Manufacturer number 500ASLS
L-Number L60130 7921

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental dropping
  • The special safety device by means of pressed steel cable with rotation option for more working comfort when working at heights.
  • 4-way adjustable groove
  • 17 mm wide jaws
  • Upper jaw with a milled groove for holding small diameter pipes
  • Chrome-plated

Feature:

  • H [mm]: 85
  • L [mm]: 235
  • L1 [mm]: 17
  • [g]: 765

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart