NOT GO thread ring gauge / AR M 12x0,5 tolerance 6e

Article no.: 500232
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 2299-1
  • Thread type: M
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2299-1
Type of gauge “No Go” gauge
Quality 6
Tolerance zone e
Tolerance class 6e
Thread type M
Thread M12
Thread pitch 0.5 mm
Type of product Thread “No Go” ring gauge

Identification numbers & Classifications

Article number 500232
EAN / GTIN 4046122200436
Manufacturer number 500232
L-Number L40130 3202

Description

Description:

NOT GO thread ring gauge / AR M 12x0,5 tolerance 6e

NOT GO thread ring gauge
Dimensions according DIN 2299-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart