Stainless steel trolleys

Article no.: 5001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 5001
Copy
EAN / GTIN 4017976050010
Copy
Manufacturer number 5001
Copy
L-Number L90080 287
Copy
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Stainless steel trolleys with tubular push bars made of CNS (chrome-nickel steel) and 2 deep-drawn shelves made of CS (chrome steel) with all-round edge, sound-absorbing padding. Load capacity per shelf 80 kg. 4 swivel castors with TPE tyres, elastic and easy running, non-marking. Hubs with ball bearings, 2 swivel castors with brakes. Stainless steel castors according to DIN 18867 part 8. With edge protection and disc bumpers to prevent heavy damage. Delivered flat-packed, easy self-assembly.

Feature:

Total load capacity (kg): 120
Shelf heights (mm): 230, 850
Usable surface length (mm): 800
Usable surface width (mm): 500
Overall length (mm): 870
Total width (mm): 570
Total height (mm): 950
Tyres: TPE
Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart