MARTOR SECUNORM 500 500001 , 1 in single unit box

Article no.: 500001.17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety knife

    Identification numbers & Classifications

    Article number 500001.17
    EAN / GTIN 4002632802720
    Manufacturer number 500001.17
    L-Number L60170 835

    Description

    Description:

    The safety knife. With ceramic blade.
    Over 40 years ago the SECUNORM PROFI set standards in safety, robustness and ergonomics. Its successor goes several steps further. For example, the new aluminium handle significantly improves handling and makes cutting easier, the new slider can be operated from both sides, there is a pre-installed ceramic blade and the blade change has been made so much simpler. Apart from these improvements, the proven automatic blade retraction will continue to protect you from cutting injuries.
    • Basic material:
      Aluminium
    • Ergonomic handle
      The excellent ergonomics can be felt all over the SECUNORM 500, for example in the newly shaped handle which fits comfortably into the hand. Or in details such as the nicely rounded knife end or the non-slip soft grip on the slider.
    • Abrasion resistant
      The robust aluminium handle is designed for the most frequent cutting tasks. The all-rounder also has a ceramic blade with durable sharpness as its special feature.
      With the predecessor, the SECUNORM PROFI, there were both left and right handed models. With the modern successor, anyone can cut effectively – with the ability to change hands when the task requires it.
    • Tool-less blade change
      Blade changing without tools. The SECUNORM 500 comes with an intuitively operated blade change button. Press once to remove the blade carrier with its securely held blade.
    • Blade changing made easy
      The blade cover remains in the required position when opened. The blade is then easy to access and is removed using the bladeless edge, avoiding risk of injury.

    Feature:

    • Handle: Double-sided slider
    • Handling: Right and left handers
    • Safety technology I: High safety (SECUNORM)
    • Safety technology II: Automatic blade retraction
    • Ergonomics: Particularly ergonomic
    • Cutting depth (summarized): 17 mm
    • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Tape, Bagged goods, Layers of foil or paper, Yarn, cord, Textile, material, Felt, Fleece
    • Abrasion properties: Very abrasion resistant
    • Holder/eyelet: yes
    • Adhesive tape splitter: no
    • Base material: Aluminium
    • soft grip: yes
    • Metal detectable: no
    • Mounted blade: 1765232.25
    • Optional blade: 65232.70, 165232.70, 5232.70, 5233.70, 610.70, 852.42, 56.70, 5634.70
    • Mounted blade blade shape (knife): Trapezoid blade
    • Mounted blade cutting edges (knife): 2-cutting edge blade
    • Mounted blade stainless (knife): stainless and acid resistant
    • Blade change without tools: yes
    • Blade change lockable: no
    • GS mark (text): TÜV-certified

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart