Digital ABS Caliper CoolantProof IP67 Inch/Metric, 0-12″, Thumb Ro, w/o Output″

Article no.: 500-754-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Measurement technology digital
Type of product Universal calipers

Identification numbers & Classifications

Article number 500-754-20
EAN / GTIN 4946368727943
Manufacturer number 500-754-20
L-Number L40010 13124

Description

Description:

This IP67 ABSOLUTE digimatic caliper allows reliable measurements in a wide range of situations and offers you the following benefits: Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid. It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage. ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.

Feature:

Accuracy: ±0,0015″/0,03 mm
Measuring range: 0 - 12″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart