Digital ABS Caliper CoolantProof IP67 In/Met, 0-6″, Thumb Rol, ID/OD Carb Ja

Article no.: 500-737-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 67
    Measurement technology digital
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 500-737-20
    EAN / GTIN 4946368694146
    Manufacturer number 500-737-20
    L-Number L40010 11329

    Description

    Description:

    These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations. The ABSOLUTE Digimatic Carbide Caliper IP67 offers you the following benefits: Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid. Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage. Extraordinarily long battery life.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 6
    Graduation value: 0.0005″/0.01 mm
    Limit value of the measurement deviation E MPE: ±0.001″.
    Repeatability: 0.0005″
    Display: LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
    Max. Reaction speed: Unlimited mm/s
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Delivery contents: In a box, including 1x SR-44 battery
    Battery life: Approx. 5 years with normal use

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart