Digital ABS Caliper CoolantProof IP67 0-150mm, Thu Roller, OD/ID Carb Jaws

Article no.: 500-723-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

IP Index of Protection IP 67
Measurement technology digital
Type of product Universal calipers

Identification numbers & Classifications

Article number 500-723-20
EAN / GTIN 4946368694092
Manufacturer number 500-723-20
L-Number L40010 11163

Description

Description:

These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations. The ABSOLUTE Digimatic Carbide Caliper IP67 offers you the following benefits: Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid. Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage. Extraordinarily long battery life.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 150
Digit increment: 0.01 mm
Limit value of measuring deviation E MPE: ±0.02 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart