Digital ABS Caliper CoolantProof IP67 0-150mm, Blade, Thumb Roller

Article no.: 500-712-20
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
IP Index of Protection IP 67
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification & Classification

Article number 500-712-20
EAN / GTIN 4946368693934
Manufacturer number 500-712-20
L-Number L40010 12021
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This IP67 ABSOLUTE digimatic caliper allows reliable measurements in a wide range of situations and offers you the following benefits: Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid. It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage. ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 150
Digit increment: 0.01 mm
Limit value of measuring deviation E MPE: ±0.02 mm
Repeat precision: 0.01 mm
Display: LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: In a box, incl. 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart