Digital ABS Caliper Inch/Metric, 0-40"

Article no.: 500-507-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 500-507-10
EAN / GTIN 4946368090658
Manufacturer number 500-507-10
L-Number L40010 8799

Description

Description:

This digimatic caliper allows you to take reliable measurements and offers you the following benefits: It has a robust design (6 x 25 mm beam) for large measuring ranges. ABSOLUTE System delivers reliable measurements. The slider provides smooth, stable and comfortable operation. Character height: 10 mm.

Feature:

Accuracy: ±0,003″
Display: LCD, character height 10 mm
Inch-Metric: Inch/Metric
Description: Functions: ORIGIN, ZERO/ABS, ON/OFF
Limit value of measuring deviation E MPE: ±0.003″.
Delivered: In a case, including 1 SR-44 battery
Display: LCD, digit height 10 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: Inch/metric
Scope of delivery: In a box, including 1x SR-44 battery
Battery life: Approx. 20,000 hours

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart