Digital ABS AOS Caliper Inch/Metric, 0-4", Thumb R, w/o Output

Article no.: 500-195-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 100 mm
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 500-195-30
EAN / GTIN 4946368667744
Manufacturer number 500-195-30
L-Number L40010 11276

Description

Description:

This digimatic caliper allows you to take reliable measurements and offers you the following benefits: AOS (Advanced Onsite Sensor) induction type encoder used in top-of-the-line ABS coolant-proof calipers. Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale. ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.

Feature:

Display: LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
Inch metric: inch/metric
Description: Functions: Origin, ZERO setting, ON/OFF.
Supplied: In a case, includes 1 SR-44 battery.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart