Digital ABS AOS Caliper 0-100mm, Rod, Thumb Roller, Data Outp

Article no.: 500-150-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Universal calipers

Identification numbers & Classifications

Article number 500-150-30
EAN / GTIN 4946368667836
Manufacturer number 500-150-30
L-Number L40010 9418

Description

Description:

This digimatic caliper allows you to take reliable measurements and offers you the following benefits: AOS (Advanced Onsite Sensor) induction type encoder used in top-of-the-line ABS coolant-proof calipers. Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale. ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 100
Digit increment: 0.01 mm
Limit value of measuring deviation E MPE: ±0.02 mm
Repeat precision: 0.01 mm
Display: LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Supplied in a box including battery
Battery life: Approx. 5 years with normal use

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart