Safety handle for slogging wrenches

Article no.: 50.SH
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 50.SH
    EAN / GTIN 3148518441070
    Manufacturer number 50.SH
    L-Number L60130 3895

    Description

    Description:

    • The operator's hand is no longer in the striking area
    • Hand guard made of a soft material
    • Safety pictograms
    • Less than 10 s to position the key on the safety handle
    • Locking mechanism
    • Suitable for openings 24 - 75 mm
    • Suitable for all striking key models
    • Supplied with an additional strap

    Feature:

    • Weight in grams: 250

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart