Carpenters' Pincers plastic coated black atramentized 225 mm

Article no.: 50 01 225
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pincers

Identification numbers & Classifications

Article number 50 01 225
EAN / GTIN 4003773035305
Manufacturer number 50 01 225
L-Number L70010 684

Description

Description:

  • for heavy duty use
  • specially favoured by craftsmen for their precise workmanship
  • extreme wear resistance and well balanced
  • cutting edge hardness approx. 60 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.2mm
  • Cutting edge length mm: 25.5mm
  • black atramentized
  • plastic coated
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart