Carpenters' Pincers plastic coated black atramentized 160 mm

Article no.: 50 01 160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pincers

    Identification numbers & Classifications

    Article number 50 01 160
    EAN / GTIN 4003773035275
    Manufacturer number 50 01 160
    L-Number L70010 732

    Description

    Description:

    • for heavy duty use
    • specially favoured by craftsmen for their precise workmanship
    • extreme wear resistance and well balanced
    • cutting edge hardness approx. 60 HRC

    Feature:

    • Cutting capacities medium hard wire (diameter): Ø 1.8mm
    • Cutting edge length mm: 20.5mm
    • black atramentized
    • plastic coated
    • polished
    • cutting edges with bevel

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart