Fleece jacket Evolution 4XL

Article no.: 4998253299004XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size 4XL
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 4998253299004XL
EAN / GTIN 7330509539521
Manufacturer number 4998253299004XL

Description

Version:


Main material
92% polyester, 8% elastane, fleece, one side brushed, quick dry, 240g/m²

Finish
Extended back, Bottom hem adjustable with elastic band
Extended cuff with thumb hole and elasticated hem

Details
Fleece lined collar

Front closure
One-way plastic zipper, Front zipper fitted with small fleece-lined flap

Pockets
Front pockets with zipper, fleece-lined

Description:

Technical fleece jacket fits close to the body and is made of a stretchy and pliable material with good moisture transport. The fleece insulates against cold, dries quickly and keeps you dry and comfortable even during hard work. For optimal fit and comfort, the jacket has extended back and thumb holes. Fits perfectly under the shell jacket in colder temperatures.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart