Branded Super Light Fleece Jacket XXL

Article no.: 499510109756XXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour dunkelgrau / rot
Unisex size 2XL
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 499510109756XXL
EAN / GTIN 7330509400524
Manufacturer number 499510109756XXL
L-Number L00980 1356

Description

Version:


Main material
100% polyester, microfleece, antipilling, 170g/m²

Finish
Extended back

Details
Printed logo on neck, Blåkläder print on side panel
Stretch panel on sides and sleeve

Pockets
Front pockets with zipper and two inner pockets

Front closure
One-way plastic zipper, Inner wind flap

Description:

Warm, thin and flexible. Microfleece jacket with comfortable stretch inserts on the sides for a perfect fit. Branded with Blakläder logo. Perfect to wear as a 2-layer. Can be optimally combined with softshell jackets or shell jackets.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart