Tapered probe tip ⌀ 3.5 mm 2/90

Article no.: 499273 2/90
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contact point radius 2 µm
    Angle contact point 90 degrees
    Length 33 mm
    Type of product Probes

    Identification numbers & Classifications

    Article number 499273 2/90
    EAN / GTIN 4062406587116
    Manufacturer number 499273 2/90

    Description

    Version:

    Carbide probe tips with diamond insert (standard: size 2/60)
    Probe tip for measuring the roughness of contour measuring instrument CM1.

    Suitable for:

    Probe tip holder No. 499260 size 3.5.

    Optional extras:

    Pocket scales No. 479446 size 150 for measuring of probe tips.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart