This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Contour measuring instrument CM1

Article no.: 499250 CM1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range X 190 mm
Measuring range Z 275 mm
Measuring range Y 40 mm
Control in X and Z CNC
Control in Y manual
Measuring system X, Z and T High-accuracy, incremental, non-contact
Resolution in Z in relation to the contact point 0.028 µm
Resolution in Z in relation to the measurement system 0.02 µm
Straightness ± (2+L/50) µm
Measuring accuracy XZT axis combined ± (2+L/50) µm
Footprint length 645 mm
Baseplate depth 380 mm
Height 550 mm
maximum component weight 100 kg
Weight 40 kg
Power supply Mains operated
Type of product Contour measuring tool

Identification numbers & Classifications

Article number 499250 CM1
Manufacturer number 499250 CM1

Description

Version:

Simple contour measuring instrument with non-contact, optically incremental measuring system. Solid granite base and high-precision axes with wear resistant sliding bearings. CNC-controlled X and Z-axes (either by keyboard or optionally by joystick).
Measurement functions:
  • Set the measured section and measurement rate.
  • Programming automatic procedures by Teach-In.
  • Simple selection of regression lines and circles.
  • Create free and dependent intersections.
  • Create auxiliary lines, auxiliary circles and reference spheres.
  • Rotate contours and mirror contours.
  • Determine the shape and position.
Manual Y-table for system-supported manual searching for the highest and lowest points in the Y-direction.

Supplied with:

Supplied with measurement computer, monitor, mouse and keyboard, calibration standard, contact point mounting, contact point 20.5 mm.

Optional extras:

Joystick No. 499255, software options No. 499258, mountings and contact points 499260499269.

Note:

We reserve the right to make technical changes and to change the version of the PC and monitor.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart