{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum micrometer head distance L1 | 220 mm | |
Measuring accuracy (20°) | 5 µm | |
Power supply | Mains-powered | |
IP Index of Protection | IP 67 | |
effective measuring length L0 | 200 mm | |
Hole centre distance L2 | 358 mm | |
Overall length L3 | 378 mm | |
Width | 22 mm | |
Measured value saving | Once-off setting of the zero position | |
Cable length | 3.5 m | |
Measurement technology | digital | |
Type of product | Linear scale |
Article number | 499241 200 | |
EAN / GTIN | 4550501371452 |