Insulation jacket Evolution M

Article no.: 499219149935M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz / gelb
    Unisex size M
    Type of product Cold protection jacket

    Identification numbers & Classifications

    Article number 499219149935M
    EAN / GTIN 7330509539453
    Manufacturer number 499219149935M
    L-Number 091835 M

    Description

    Version:


    Main material
    86% polyester, 14% elastane, ripstop, 4-way stretch, water repellent, 150g/m²

    Pockets
    Chest pocket with zipper
    Front pockets with zipper

    Finish
    Cuff with elastic band
    Bottom hem adjustable with elastic band

    Lining
    Warm lined, Thermore® ECODOWN

    Functionality
    Lined, High performance moisture transport

    Description:

    Insulating jacket with good moisture transport and with four-way stretch in all three layers of the jacket. The lining is warm, yet lightweight and made from recycled PET bottles. The outer ripstop fabric is dirt- and water repellent ripstop. For optimum fit and comfort, the jacket has extended back and pre-shaped arms. During colder temperatures our insulation jacket works perfectly as a second layer.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart