Insulation jacket Evolution L

Article no.: 499219149935L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / gelb
Unisex size L
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 499219149935L
EAN / GTIN 7330509539446
Manufacturer number 499219149935L

Description

Version:


Main material
86% polyester, 14% elastane, ripstop, 4-way stretch, water repellent, 150g/m²

Pockets
Chest pocket with zipper
Front pockets with zipper

Finish
Cuff with elastic band
Bottom hem adjustable with elastic band

Lining
Warm lined, Thermore® ECODOWN

Functionality
Lined, High performance moisture transport

Description:

Insulating jacket with good moisture transport and with four-way stretch in all three layers of the jacket. The lining is warm, yet lightweight and made from recycled PET bottles. The outer ripstop fabric is dirt- and water repellent ripstop. For optimum fit and comfort, the jacket has extended back and pre-shaped arms. During colder temperatures our insulation jacket works perfectly as a second layer.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart