Alternative article:

Surface roughness measuring instrument M400

Article no.: 499041 M400
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £95.44 /pcs.
  • £170.28 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: USB interface; Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible reading mm / inch
Interface USB interface; Bluetooth interface
Roughness standards DIN / ISO / JIS / ASME, MOTIF
Measurement travel for longitudinal sensing 26 mm
Cut-off (λc) 0.08; 0.25; 0.80; 2.50 mm
Cut-off (λc) 0.003; 0.010; 0.032; 0.100 in
Scanning speed 0.2; 0.5; 1 mm/s
Power supply Rechargeable battery-powered
Feed unit length 130 mm
Feed unit width 70 mm
Feed unit height 50 mm
Evaluation unit length 190 mm
Evaluation unit width 140 mm
Evaluation unit height 75 mm
Weight feed unit 0.9 kg
Weight of the evaluation unit 1 kg
Type of product Surface roughness measuring device

Identification numbers & Classifications

Article number 499041 M400
EAN / GTIN 2050001958433
Manufacturer number 6910404

Description

Version:

Surface roughness measuring tool with free probe travel and automatic zeroing for precise roughness and wave measurement in accordance with relevant standards. The wireless Bluetooth connection between the evaluation unit and feed unit offers high flexibility when performing a wide variety of measurement tasks. Alternative operation with USB cable connection. The user can use the feed unit to work directly at the point of measurement whilst the evaluation unit stands in a suitable place. The measurement can be started at the evaluation unit or at the feed unit. Several feed units can be connected to a single evaluation unit and can be controlled selectively.
  • Free probe travel with high-precision probe system.
  • Quick-change probe arm using magnetic probe arm lock.
  • Protected against damage.
  • Only a few seconds set-up time using motorised height adjustment of the feed unit with automatic zeroing.
  • Probe travel to DIN EN ISO 4288 / ASME B46.1: 0.48 mm, 0.56 mm, 1.5 mm, 1.75 mm, 4.8 mm, 5.6 mm, 15 mm, 17.5 mm automatically and variably adjustable to EN ISO 12085 (MOTIF): 1 mm, 2 mm, 4 mm, 8 mm, 12 mm, 16 mm, variably adjustable.
  • Number of traverse lengths selectable from 1 to 5.
  • Automatic selection of filters and probe travels to the standard.
  • Measurement travel for longitudinal sensing 0.1 to 26 mm.
  • Phase correction Gauss filter to DIN EN ISO 16610-21 (supersedes DIN EN ISO 11562) and special filter ISO 13565-1.
  • Flexible movement using cordless Bluetooth connection.
  • Clear, direct, and simple brilliant colour display for operation and displaying results.
  • Portable use with mains and battery power.
  • International up to date incorporating all the usual reference values to DIN/ISO, JIS, ASME, MOTIF in multiple languages.
  • Documentation with quality with integral thermal printer for printing out the profile and results.
  • Report of date and/or time of measurements.
  • Integral memory for results of about 40,000 measurements and 30 profiles.
  • High measurement speed, 1mm/s at the same measuring point density.
  • Saving measurement programs.

Supplied with:

MarSurf M400 evaluation unit, MarSurf SD26 feed unit including BFW250 probe system, standard probe arm, 1 roll thermal paper No. 499510 size H1, wide-range mains adapter with 3 plugs, 2×USB cables (for connection to the PC and operation with cable), user manual, and transport case.

Spare part:

Battery No. 499549.

Note:

Other contact arms and probes, e.g. for small bores and slots, available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart