Surface roughness measuring instrument without printer ST2

Article no.: 499021 ST2
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £170.28 /pcs.
  • £95.44 /pcs.
on request
In stock
41 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Reversible reading: mm / inch
  • Interface: USB interface; Bluetooth interface
  • Wireless application: HCT Mobile App; HID (Human Interface Device)

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HCT
    maximum measuring range 350 µm
    maximum measuring range 0.014 in
    Reversible reading mm / inch
    Interface USB interface; Bluetooth interface
    Wireless application HCT Mobile App; HID (Human Interface Device)
    Roughness standards DIN / ISO / JIS / ASME
    Measurement travel for longitudinal sensing 1.25 / 4.0 / 12.5 mm
    Measurement travels to standard 1.5 mm / 4.8 mm / 15.0 mm / automatic / N x Lc freely selectable
    Cut-off (λc) 0.25 / 0.8 / 2.5 mm
    Scanning speed 0.5 / 1.0 mm/s
    Power supply Rechargeable battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081575 LR6
    Evaluation unit length 160 mm
    Evaluation unit width 50 mm
    Evaluation unit height 77 mm
    Weight of the evaluation unit 0.5 kg
    Type of product Surface roughness measuring device

    Identification numbers & Classifications

    Article number 499021 ST2
    EAN / GTIN 4067263410706
    Manufacturer number 499021 ST2

    Description

    Version:

    Portable roughness measuring instrument for precise roughness measurement and documentation conforming to standards, using the stylus tracing method. With integral (removable) calibration standard. Large illuminated 4.3 inch TFT touch display. Display can be rotated. Feed unit can be operated as part of the main unit and separately. LED light bar for status display (green - battery status display, red - error message, blue - measurement, data transmission), integral height adjustment, data saving as TXT, X3P, CSV and PDF files. Gauss filter to ISO 16610 − 21 (supersedes DIN EN ISO 11562), special filter to DIN EN ISO 13565 − 1, IS filter to DIN EN ISO 3274 (can be switched off). Tolerance monitoring: It can be quickly determined whether the measured value is within the specified tolerance from the colour of the characteristic values (green – inside and red – outside the tolerance). IATF 16949 compliant – reliable traceability.

    Advantage:

    • Switch on and start measuring immediately – intuitively without training, e.g. automatic cutoff selection, information on roughness characteristics directly on the device, pre-set measuring programs and quick access to desired functions by saving favourites in the display.
    • Transmission of the measuring results via Bluetooth or alternatively by a cable connection. Compatible with the optional HCT (Hoffmann Group Connected Tools) mobile app. Available free of charge for Android and iOS. Can also be used via a Human Interface Device (HID).
    • Summarise multiple measurements (for example, for a series) in a PDF log using the HCT mobile app. Adding a photo (for example, component or measurement setup and making individual comments on the log possible.)
    • Documentation by optional thermal printer for printing out the profile or the results via Bluetooth or cable connection.
    • The software interface of the device can be switched between bright and dark views depending on the lighting conditions.
    • Ergonomic stand ensures optimum viewing angle.

    Supplied with:

    Supplied with feed unit, manual Vee, erector No. 499023, standard probe No. 499004 size 6 – 350, integral roughness standard No. 499575 incl. factory calibration certificate, integral height adjustment, probe guard, charger / mains adapter, operating instructions, mini-USB cable, USB Bluetooth dongle No. 499024, extension cable for feed unit, carrying case.

    Optional extras:

    Spare / special probe No. 499004.
    Probe extension No. 499008.
    Probe guard No. 499038.
    Stand No. 499011; 498857.
    Data cable for MarConnect No. 498941 size USB2.

    Spare part:

    Battery No. 499548 size AKKU.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart