GARANT FootSwitch HCT, Type: FS

Article no.: 498997 FS
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Wireless application: HID (Human Interface Device); HCT Mobile App; HCT Windows app
  • Interface: Bluetooth interface; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Interface Bluetooth interface; USB interface
Type of product Foot switch

Identification numbers & Classifications

Article number 498997 FS
EAN / GTIN 4067263132202

Description

Version:

Non-contact transmission of measurement values – no impact on the measurement set-up.
  • Radio receiver integrated into FootSwitch for simple and reliable connection of HCT measuring tools to different workstations and computers.
  • Simple configuration via MS Excel without the need for additional software.
  • No need for authorisation to install software on the computer.
  • Very reliable connection with HCT tools using only the USB port on the computer.
  • Measurement values can be uniquely assigned via freely selectable names.
  • The FootSwitch can trigger the transmission of measurement values either in parallel or sequentially.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart