USB keyboard interface, maximum number of measuring devices that can be connected: 3+1

Article no.: 498962 3+1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

maximum number of measuring devices that can be connected Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of Digimatic inputs 3
Number of RS232 inputs 1
Connection foot-switch yes
maximum number of measuring devices that can be connected 3+1
Type of product Keyboard interface

Identification numbers & Classifications

Article number 498962 3+1
EAN / GTIN 2050001919632

Description

Version:

Keyboard interface for connecting measuring devices to a PC via USB interface (HID). Data loading is performed by default with the data key on the interface or optionally using a foot switch.

Supplied with:

Data cable for connection to the PC.

Optional extras:

Foot switch No. 498903.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart