Winter Parka L

Article no.: 498919879900L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Unisex size L
    Type of product Winter jacket

    Identification numbers & Classifications

    Article number 498919879900L
    EAN / GTIN 7330509642078
    Manufacturer number 498919879900L
    L-Number L00980 1948

    Description

    Version:


    Main material
    100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

    Details
    Removable ID pocket
    Adjustable with drawstrings in waistline
    Fleece lined collar, High collar
    Removable and adjustable hood with warm lining

    Finish
    Adjustable hem with drawstring
    Adjustable sleeve end with inner cuff

    Pockets
    Chest pocket with zipper
    Inner pocket with hook-and-loop closure, Inner mesh pocket, Napoleon pocket inside front wind flap
    Front pockets with flap, with pockets from the side with zipper and fleece lining

    Lining
    Quilt lining with fleece at bottom

    Functionality
    Breathable wind & water-tight material, taped seams, Lined

    Front closure
    Robust hidden two-way plastic zipper

    Reflex
    Reflective detail on chest pocket, hood and sleeve

    Reinforcement
    Reinforced on sleeve, back and front

    Description:

    This high-performance, wind- and waterproof winter parka with its quilted lining offers good protection from the cold weather. Extra-high, fleece-lined collar and fleece-lined pockets for ultimate protection against the cold. The removable hood can be perfectly adjusted for comfort. There is discreet reflective trim on the front, back and sleeves. Adjustable waist and hook-and-loop-adjusted sleeves featuring an inside cuff with thumb hole. Certified according to EN 342, protective clothing against the cold combined with winter trousers 1810 and EN 343 Class 3.1, protective clothing against foul weather.

    Standard:

    • EN 343, Class 4,1
    • EN 342 together with art: 1810

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart