Shell jacket XL

Article no.: 498819879900XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size XL
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 498819879900XL
EAN / GTIN 7330509483244
Manufacturer number 498819879900XL

Description

Version:


Main material
100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

Details
Retractable ID-pocket
Fleece lined collar
Removable and adjustable hood with mesh lining
Zipper in lining for transfer

Finish
Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop, Sleeve end with inner wristlet

Pockets
Inner pocket with telephone pocket, Inner mesh pocket
Inner telephone pocket
Inner document pocket
Chest pockets with zipper
Inset pockets with zipper and fleece lining

Functionality
Breathable wind & water-tight material, taped seams, Ventilation in back

Front closure
Robust hidden one-way plastic zipper, Inner wind flap with fleece

Lining
Brushed mesh lining

Reflex
Reflective details on front, back, hood and sleeve

Description:

Practical and movement friendly shell jacket in a smooth, soft and quiet stretch material that gives you high comfort and increased mobility. The jacket is wind,- and waterproofed with taped seams and also equipped with cleverly placed reflective details for increased visibility. The brushed mesh lining provides excellent ventilation and the membrane in the surface fabric prevents moisture from entering - allowing you to keep dry all day. Certified according to EN 343.

Standard:

  • EN 343, Class 4,4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart