Shell jacket 4XL

Article no.: 4988198799004XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Unisex size 4XL
    Type of product Rainproof jacket

    Identification numbers & Classifications

    Article number 4988198799004XL
    EAN / GTIN 7330509483206
    Manufacturer number 4988198799004XL

    Description

    Version:


    Main material
    100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

    Details
    Retractable ID-pocket
    Fleece lined collar
    Removable and adjustable hood with mesh lining
    Zipper in lining for transfer

    Finish
    Extended back, Adjustable hem with drawstring
    Adjustable sleeve end with hook-and-loop, Sleeve end with inner wristlet

    Pockets
    Inner pocket with telephone pocket, Inner mesh pocket
    Inner telephone pocket
    Inner document pocket
    Chest pockets with zipper
    Inset pockets with zipper and fleece lining

    Functionality
    Breathable wind & water-tight material, taped seams, Ventilation in back

    Front closure
    Robust hidden one-way plastic zipper, Inner wind flap with fleece

    Lining
    Brushed mesh lining

    Reflex
    Reflective details on front, back, hood and sleeve

    Description:

    Practical and movement friendly shell jacket in a smooth, soft and quiet stretch material that gives you high comfort and increased mobility. The jacket is wind,- and waterproofed with taped seams and also equipped with cleverly placed reflective details for increased visibility. The brushed mesh lining provides excellent ventilation and the membrane in the surface fabric prevents moisture from entering - allowing you to keep dry all day. Certified according to EN 343.

    Standard:

    • EN 343, Class 4,4

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart