High vis shell jacket S

Article no.: 498719873389S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / marineblau
    Unisex size S
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 498719873389S
    EAN / GTIN 7330509434505
    Manufacturer number 498719873389S

    Description

    Version:


    Main material
    100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

    Details
    Retractable ID-pocket
    Fleece lined collar
    Removable and adjustable hood with mesh lining
    Zipper in lining for transfer

    Finish
    Extended back, Adjustable hem with drawstring
    Adjustable sleeve end with hook-and-loop, Sleeve end with inner wristlet

    Pockets
    Chest pocket with zipper
    Inner pocket with telephone pocket, Inner mesh pocket
    Document pocket in front
    Inset pockets with zipper and fleece lining

    Functionality
    Breathable wind & water-tight material, taped seams, Ventilation in back

    Reflex
    Reflective tape on body, sleeves and shoulders, 50 mm wide transfer reflective tape

    Front closure
    Robust hidden one-way plastic zipper, Inner wind flap with fleece

    Lining
    Brushed mesh lining

    Description:

    A mesh-lined, wind and waterproof softshell jacket with taped seams. Perfect for autumn and spring, or in colder temperatures with an extra layer of fleece underneath. With detachable and adjustable hood, extended back and mechanical ID card pocket to simplify entry and exit to the site. The shell jacket is certified according to EN ISO 20471, protective clothing with high visibility.

    Standard:

    • EN 343, Class 4,4
    • Combination Certification C ->M
    • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart