Mini-processor / printer DP-1 VA, Type: DP1VA

Article no.: 498701 DP1VA
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Interface: Digimatic interface; RS232C interface

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Interface Digimatic interface; RS232C interface
Power supply Rechargeable battery-powered
Type of product Data printer

Identification & Classification

Article number 498701 DP1VA
Copy
EAN / GTIN 4946368728476
Copy
Manufacturer number 264-505D
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Fast and quiet data printer. Large easily legible characters. Timed reading of measured values (clock function). Data logging up to 9999 values. Thermal printer paper with long-term stability. Very compact. Press key to start. Powered by 6V mains adapter, batteries or rechargeable batteries. Data logger function with time stamp. Printing and data transmission can be performed concurrently. Compatible with measuring devices with the Digimatic 2 format.
Printable data: Measured values; OK / not OK values, number of data, min / max value, range; average value, standard deviation, number of rejects, percentage of rejects, process capability index, histogram, intervention limits; date and time.

Application:

For data collection, printing, and statistical evaluation of the measured data of small measuring tools with Digimatic interface.

Supplied with:

Supplied with 1 roll thermal paper, carrying strap, and mains adapter.

Optional extras:

Thermal paper No. 498710, foot switch No. 498780. Batteries (4 pieces) No. 081570 size LR6, batteries (4 pieces) No. 081561
size. LR6.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart