Women's lightweight lined functional jacket Dark navy/Black XL

Article no.: 497219778699XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / schwarz
    Unisex size XL
    Type of product Cold protection jacket

    Identification numbers & Classifications

    Article number 497219778699XL
    EAN / GTIN 7330509818145
    Manufacturer number 497219778699XL

    Description

    Version:


    Main material
    100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

    Finish
    Adjustable hem with drawstring
    Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end

    Lining
    Quilt lining in sleeve, Lightweight lining, Airmesh lining

    Functionality
    Breathable wind & water-tight material, taped seams

    Details
    Printed logo on chest, Print on sleeve
    Removable and adjustable hood with mesh lining
    Zipper in lining for transfer

    Pockets
    Chest pockets with zipper
    Front pockets with zipper

    Reflex
    Reflective tape print on sleeve and cap

    Front closure
    Two-way plastic zipper

    Description:

    • A lightweight lined jacket for women with airmesh lining that is great for wearing in slightly cooler weather conditions
    • Thanks to its construction, the airmesh insulates in cool conditions while breathing and transporting moisture
    • This gives the garment a better fit and freedom of movement
    • The jacket is wind and waterproof with breathability and taped seams
    • The two-colour jacket features two-way lock, reflex details and a removable hood
    • Belongs to the Unite collection and comes in three different colour combinations
    • Certified according to EN 343

    Standard:

    • EN 343, Class 3,2

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart