Lifting aid

Article no.: 4972-3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bottle jack

Identification & Classification

Article number 4972-3
Copy
EAN / GTIN 4000896215782
Copy
Manufacturer number 4972-3
Copy
L-Number L60140 5062
Copy
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Secure retention and movement of heavy components, e.g. when disassembling and assembling brake callipers and wheel hubs on commercial vehicles
  • Allows you to work safely, without straining your back, in tight spaces in the wheel arch on trucks, buses, trailers and trailer axles
  • Lifting aid single,
    without brake calliper holder 4972-1 and wheel hub holder 4972-4
  • Makes fitting screws easier
  • Takes the various installation situations of the brake callipers into consideration
  • Easy to use
  • One-hand operation possible via spindle
  • Second person not required
  • Setting range min./max.: 716 – 911 mm
  • Made in Germany

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart