Ladies winter jacket XS

Article no.: 497119879900XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Unisex size XS
    Type of product Winter jacket

    Identification numbers & Classifications

    Article number 497119879900XS
    EAN / GTIN 7330509541708
    Manufacturer number 497119879900XS
    L-Number L00980 4122

    Description

    Version:


    Main material
    100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

    Details
    Removable ID pocket
    Fleece lined collar
    Removable, adjustable hood
    Zipper in lining for transfer

    Finish
    Adjustable hem with drawstring
    Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

    Pockets
    Chest pocket with flap, Chest pocket with zipper
    Inner pocket with hook-and-loop closure, Inner mesh pocket
    Front pockets with zipper, fleece-lined

    Lining
    Quilt lining

    Functionality
    Breathable wind & water-tight material, taped seams, Lined, Mesh panels at the major sweat zones
    Women's cut, Pre-bent sleeves

    Front closure
    Robust hidden two-way plastic zipper

    Reflex
    Reflective details on front, back, hood and sleeve

    Description:

    Highly functional windproof and waterproof winter jacket with taped seams and removable, adjustable hood. The garment has mesh panels is carefully selected positions to transport moisture away from the body. For an optimal fit, the jacket has pre-shaped elbows and a two-way zipper. The sleeve ends are adjustable and feature an inner wristlet with thumb hole. discreete reflective details are located on the front, back and arms. Certified according to EN 343, protection against rain.

    Standard:

    • EN 343, Class 3.1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart