Brake piston readjusting tool

Article no.: 4971-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4971-1
EAN / GTIN 4000896156245
Manufacturer number 4971-1
L-Number L60140 1423

Description

Description:

Application:
Damage-free readjusting brake pistons (floating callipers / fixed callipers) on disc brakes
  • Fast and uniform readjusting without tilting
  • For common vehicle types without integrated locking device for handbrakes
  • Plate width 50 mm
  • Working area 15 - 90 mm
  • Avoids damaging of the boots and pistons
  • High accuracy as well as high stability allow continuous use
  • Reduced expenditure of force due to exact guidings
  • Made in Germany
  • Net weight: 1.6 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart