Brake piston readjusting tool set ∙ pneumatic ∙ 4-pieces

Article no.: 4970P-1/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4970P-1/4
EAN / GTIN 4000896232970
Manufacturer number 4970P-1/4
L-Number L60140 5045

Description

Description:

Application:
Readjusting brake pistons on floating calliper systems with or without locking device for hand brakes
  • Universal application thanks to 3-piece adapter set. Optimisation of the HAZET basic unit 4970-1
  • For clockwise and anti-clockwise brake pistons
  • Largest possible recovery movement of the piston rod as far as into the housing – operation also when brake piston is extended far
  • For smallest brake callipers MINIBMW 1 Series to BMW X7 (largest brake calliper at present)
  • Pneumatic support together with swivelling rotary level allows effortlessly easy and quick resetting
  • It is possible to simultaneously press and turn or only press the brake piston after the brake pads on disc brake systems have been replaced
  • Included adapter set 4970P-02/3 ensures flexible holding of pressure plates from other manufacturers available on the market, e.g:
    • Inside hexagon adapter Wrench size 13 mm for HAZET pressure plates of product group 4970
    • 10 mm (38″) Outside square adapter to connect OEM special adapters
      e.g. all current MINI and BMW adapters ∙ SW-Stahl
    • 2-pin adapter for, among others, VIGOR ∙ SW-Stahl ∙ KS-Tools ∙ BGS ∙ Kunzer
  • In case with soft-foam insert and storage option for additional adapters
  • Including operating instructions
  • Number of tools: 4

Supplied with:

Adapter set 4970P-02/3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart