Pressure plate ∙ with 2 pins ∙ Length: 20 mm

Article no.: 4970-12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4970-12
EAN / GTIN 4000896149766
Manufacturer number 4970-12

Description

Description:

Application:
Readjusting brake pistons on floating calliper systems with or without locking device for hand brakes
  • Pressure plate with 2 pins for: FORD ∙ S-Max ∙ model year 2006 → 2014 ∙ rear wheel brake
  • Made in Germany
  • Dimensions / length: 20 mm
  • Diameter d1 (output side): 40 mm
  • Diameter d2 (drive side): 5 mm
  • Net weight: 0.06 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart