Pneumatic brake bleeding set ∙ 3-pieces

Article no.: 4969-1/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4969-1/3
EAN / GTIN 4000896149445
Manufacturer number 4969-1/3
L-Number L60140 2028

Description

Description:

  • Brake bleeder for the extraction of brake fluid on wheel brake cylinders / brake callipers
  • Also suitable for ABS brakes (Caution: Always follow manufacturer's specifications)
  • By means of compressed air, the integrated Venturi system creates a vacuum, with which the brake system is bled
  • Including universal plastic nozzle, suitable for all vehicles
  • Clear transparent brake bleeding hose enables easy visual check
  • Air consumption: 180 l/min / working pressure: 6 to 8 bar
  • Including coupler plug, nominal size 7.2
  • Contents:
    1 brake bleeding device (container capacity 0.75 l)
    1 refill container with fixed nozzle
    1 refill container with flexible nozzle (container capacity: 1 litre each)
  • Net weight: 1.19 kg
  • Number of tools: 3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart