Brake bleeding wrench set 7 – 11 Outside hexagon profile

Article no.: 4968/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 4968/5
    EAN / GTIN 4000896086535
    Manufacturer number 4968/5
    L-Number L60140 2413

    Description

    Description:

    • Made in Germany
    • Output: Outside hexagon profile
    • Wrench size: ∙ 7 – 11
    • Net weight: 0.46 kg
    • Number of tools: 5

    Supplied with:

    Brake bleeding wrench 4968-7 ∙ 4968-8 ∙ 4968-9 ∙ 4968-10 ∙ 4968-11

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart