Brake bleeding wrench 7 mm Outside hexagon profile

Article no.: 4968-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 4968-7
    EAN / GTIN 4000896085705
    Manufacturer number 4968-7
    L-Number L60140 3131

    Description

    Description:

    Application:
    Brake bleeding without dismounting the wheels,
    replacement of wheel brake cylinder, master brake cylinder and the tube connections
    • Equal hexagon size on both sides
    • Bent and offset
    • Surface: chrome-plated
    • Made in Germany
    • Output: Outside hexagon profile
    • Wrench size: 7 mm
    • Dimensions / length: 190 mm
    • Net weight: 0.06 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart