Brake bleeding wrench ∙ Outside hexagon profile ∙ Size 11 mm

Article no.: 4968-11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 4968-11
EAN / GTIN 4000896085729
Manufacturer number 4968-11
L-Number L60140 3336

Description

Description:

Application:
Brake bleeding without dismounting the wheels,
replacement of wheel brake cylinder, master brake cylinder and the tube connections
  • Equal hexagon size on both sides
  • Bent and offset
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 11 mm
  • Dimensions / length: 236 mm
  • Net weight: 0.1 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart