Brake calliper file ∙ 260 mm

Article no.: 4968-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4968-1
EAN / GTIN 4000896084739
Manufacturer number 4968-1
L-Number L60140 691

Description

Description:

Application:
For removing stubborn brake dust, rust and dirt from the disc brake calliper
  • One-sided cut prevents damage to the dust boot at the brake piston
  • 12 mm wide
  • Blunt scraper on the face side for removing rough residues
  • Cut of the file: coarse bevel cut on one side
  • Plastic handle
  • Made in Germany
  • Dimensions / length: 260 mm
  • Length l1: 150 mm
  • Net weight: 0.13 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart