Ladies hi-vis knitted jacket XXXL

Article no.: 496721203389XXXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / marineblau
    Unisex size 3XL
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 496721203389XXXL
    EAN / GTIN 7330509696873
    Manufacturer number 496721203389XXXL

    Description

    Version:


    Main material
    100% polyester, heavy knit, one side brushed, 380 g/m².

    Finish
    Extended back
    Cuff with elastic band

    Pockets
    Chest pocket with zipper
    Front pockets with zipper, Front pockets, one with D ring

    Front closure
    Two-way plastic zipper, Front zipper fitted with small fleece-lined flap

    Functionality
    Women's cut

    Details
    Fixed hood

    Reinforcement
    Reinforced shoulders, sleeves and sides

    Reflex
    50 mm wide cut reflective tape, Reflective tape on body and sleeves

    Description:

    Stylish hi-vis jacket in a comfortable knit fabric, designed for the female figure. Contoured reflectors allow for greater breathability and mobility. The jacket has zips and is reinforced with soft shell fabric on the shoulders, sleeves and back hem for increased durability. This is a great jacket for leisure and work. Certified under the EN ISO 20471 standard, Class 2.

    Standard:

    • EN ISO 20471, Class 2
    • Combination Certification B

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart