Women's microfleece jacket Hi-Vis Red hi-vis S

Article no.: 496610105500S
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis rot
    Unisex size S
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 496610105500S
    EAN / GTIN 7330509811498
    Manufacturer number 496610105500S

    Description

    Version:


    Main material
    100% polyester, microfleece, antipilling, 170g/m²

    Pockets
    Front pockets with zipper

    Details
    High collar with zipper
    Print - Blåkläder, Print - BLÅKLÄDER workwear since 1959

    Functionality
    Women's cut

    Finish
    Cuff with elastic band
    Bottom hem adjustable with elastic band

    Reflex
    Reflective tape on body, sleeves and shoulders, 50 mm wide elastic reflective tapes

    Front closure
    Robust one-way plastic zipper, Inner wind flap

    Description:

    • A lightweight, comfortable jacket made from anti-pilling fleece
    • Ideal as a lighter outer garment or as a second layer
    • The jacket has a high collar, one-way zip and wide elastic reflectors on the trunk, arms and shoulders for increased visibility
    • Certified to EN ISO 20471, XS-M Class 2, L-> Class 3

    Standard:

    • EN ISO 20471, XS-M Class 2, L-> Class 3
    • Combination Certification C XS - M

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart